Zoro Homepage

MOUNTING BOLT

  • Mfr # CQ-M5X40L

  • Zoro # G014534055


product price: $0.62
/ea
Sold in multiples of 15 for $9.30

Key Features

Series
CQ
Compatible with Series
CQ2-Z
For Bore Diameter
20 mm
Product Type
Mounting Bolt
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-M5X40L
Zoro #
G014534055
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
20 mm

Details

Item
Mounting Bolt
Series
CQ
Compatible with Series
CQ2-Z
Product Type
Mounting Bolt
System of Measurement
Metric
Weight
0.02 lb

Description

Mounting Bolt, For Bore Diameter 20 mm, Compatible with Series CQ2-Z, Product Type Mounting Bolt, Weight 0.02 lb, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.