MOUNTING BRACKET
Mfr # BM2-020A
Zoro # G815439788
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
For Bore Diameter
20 mm
Compatible with Manufacturer Model Number
D-C73C/C80C, D-H7NF
Compatible with Series
CM3
Product Type
Autoswitch Bracket
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM2-020A
Zoro #
G815439788
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Compatible with Manufacturer Model Number
D-C73C/C80C, D-H7NF
Compatible with Series
CM3
Product Type
Autoswitch Bracket
Material
Nylon
Compatible with Mfr. Model No.
D-C73C/C80C, D-H7NF
For Use with Mfr Model Number
D-C73C/C80C, D-H7NF
Compatible Manufacturer Model Number
D-C73C/C80C, D-H7NF
For Use With Mfr. Model Number
D-C73C/C80C, D-H7NF
Compatible with Manufacturer Model No.
D-C73C/C80C, D-H7NF
Compatible Pump Manufacturer Part Number
D-C73C/C80C, D-H7NF
Compatible Manufacturer Part Number
D-C73C/C80C, D-H7NF
Compatible Mfr. Model Number
D-C73C/C80C, D-H7NF
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, Material Nylon, Compatible with Series CM3, Compatible with Manufacturer Model Number D-C73C/C80C, D-H7NF, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.