Zoro Homepage

MOUNTING KIT, MP1

  • Mfr # NCA1-X400

  • Zoro # G915720861


product price: $63.29
/ea

Key Features

Product Type
Mounting Bracket
For Bore Diameter
4 in
Mount Type
Clevis
System of Measurement
Inch
Weight
0.77 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCA1-X400
Zoro #
G915720861
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
4 in

Details

Product Type
Mounting Bracket
Item
Mounting Bracket
Mount Type
Clevis
System of Measurement
Inch
Weight
0.77 lb
Series
NCA1
Compatible with Series
NCA1

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 4 in, Compatible with Series NCA1, Product Type Mounting Bracket, Weight 0.77 lb, Series NCA1, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.