Mounting Kit
Mfr # NCD-M3
Zoro # G814534712
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Mount Type
Switch Bracket
Series
NCD
System of Measurement
Inch
Weight
0.1 lb
Product Type
Auto Switch Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCD-M3
Zoro #
G814534712
UPC #
-
Country of Origin
Japan
Details
Mount Type
Switch Bracket
Item
Auto Switch Bracket
Series
NCD
System of Measurement
Inch
Weight
0.1 lb
Product Type
Auto Switch Bracket
Description
Auto Switch Bracket, Mount Type Switch Bracket, Product Type Auto Switch Bracket, Weight 0.1 lb, Series NCD, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.