Zoro Homepage

Multi-Connector, 12 connections, 4mm

  • Mfr # DMK12-04

  • Zoro # G316502349


product price: $71.19
/ea

Key Features

Includes Covers
Covers Not Included
Tubing Outside Diameter
4 mm
Tube Material
Nylon; Polyurethane
Number of Connecting Tubes
12
Product Type
Panel Mount Multi-Connector Manifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMK12-04
Zoro #
G316502349
UPC #
-
Country of Origin
Japan

Dimensions

Tubing Outside Diameter
4 mm

Details

Includes Covers
Covers Not Included
Item
Multi-Connector
Tube Material
Nylon; Polyurethane
Number of Connecting Tubes
12
Product Type
Panel Mount Multi-Connector Manifold

Description

Multi-Connector, 12 connections, 4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.