Multi-Connector, 6 connections, 4mm
Mfr # DMK6-04
Zoro # G316502356
product price: $46.99
/eaKey Features
Number of Connecting Tubes
6
Tube Material
Nylon; Polyurethane
Product Type
Panel Mount Multi-Connector Manifold
Tubing Outside Diameter
4 mm
Includes Covers
Covers Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMK6-04
Zoro #
G316502356
UPC #
-
Country of Origin
Japan
Dimensions
Tubing Outside Diameter
4 mm
Details
Number of Connecting Tubes
6
Tube Material
Nylon; Polyurethane
Product Type
Panel Mount Multi-Connector Manifold
Item
Multi-Connector
Includes Covers
Covers Not Included
Description
Multi-Connector, 6 connections, 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.