Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXS STROKE ADJUSTER (0-15 ADJ)

  • Mfr # MXS-AS12-X11

  • Zoro # G115377957


product price: $52.29
/ea

Key Features

Series
MXS
Product Type
Stroke Adjuster
Standards
RoHS Compliant
System of Measurement
Metric
Weight
0.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS12-X11
Zoro #
G115377957
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M8 x 1
Overall Length
30 mm
Overall Height
31 mm
For Bore Diameter
12 mm

Details

Item
Stroke Adjuster
Series
MXS
Product Type
Stroke Adjuster
Standards
RoHS Compliant
System of Measurement
Metric
Weight
0.07 lb
Compatible with Series
MXS

Description

Stroke Adjuster, For Bore Diameter 12 mm, Overall Length 30 mm, Overall Height 31 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.07 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.