Zoro Homepage

MXS STROKE ADJUSTER (0-15 ADJ)

  • Mfr # MXS-AS6-X11

  • Zoro # G015377941


product price: $52.89
/ea

Key Features

Overall Length
26.5 mm
System of Measurement
Metric
For Bore Diameter
6 mm
Weight
0.01 lb
Thread Size
M5 x 0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS6-X11
Zoro #
G015377941
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
26.5 mm
For Bore Diameter
6 mm
Thread Size
M5 x 0.8
Overall Height
17.8 mm

Details

Item
Stroke Adjuster
System of Measurement
Metric
Weight
0.01 lb
Standards
RoHS Compliant
Series
MXS
Compatible with Series
MXS
Product Type
Stroke Adjuster

Description

Stroke Adjuster, For Bore Diameter 6 mm, Overall Length 26.5 mm, Overall Height 17.8 mm, Compatible with Series MXS, Thread Size M5 x 0.8, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.01 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.