MXS STROKE ADJUSTER (0-15 ADJ)
Mfr # MXS-AS8-X11
Zoro # G514534692
product price: $56.59
/eaKey Features
Series
MXS
Overall Length
26.5 mm
Thread Size
M6 x 1
Weight
0.03 lb
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-AS8-X11
Zoro #
G514534692
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
26.5 mm
Thread Size
M6 x 1
For Bore Diameter
8 mm
Overall Height
21.5 mm
Details
Item
Stroke Adjuster
Series
MXS
Weight
0.03 lb
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Stroke Adjuster
Compatible with Series
MXS
Description
Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 26.5 mm, Overall Height 21.5 mm, Compatible with Series MXS, Thread Size M6 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.03 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.