Zoro Homepage

MXS STROKE ADJUSTER (0-5 ADJ)

  • Mfr # MXS-AS6

  • Zoro # G315377948


product price: $29.29
/ea

Key Features

For Bore Diameter
6 mm
Compatible with Series
MXS
Overall Length
16.5 mm
Product Type
Stroke Adjuster
Overall Height
17.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS6
Zoro #
G315377948
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
6 mm
Overall Length
16.5 mm
Overall Height
17.8 mm
Thread Size
M5 x 0.8

Details

Item
Stroke Adjuster
Compatible with Series
MXS
Product Type
Stroke Adjuster
System of Measurement
Metric
Standards
RoHS Compliant
Series
MXS
Weight
0.01 lb

Description

Stroke Adjuster, For Bore Diameter 6 mm, Overall Length 16.5 mm, Overall Height 17.8 mm, Compatible with Series MXS, Thread Size M5 x 0.8, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.01 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.