Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXS STROKE ADJUSTER (0-5 ADJ)

  • Mfr # MXS-AS8

  • Zoro # G014547901


product price: $33.39
/ea

Key Features

Overall Length
16.5 mm
Series
MXS
For Bore Diameter
8 mm
Weight
0.05 lb
Thread Size
M6 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS8
Zoro #
G014547901
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16.5 mm
For Bore Diameter
8 mm
Thread Size
M6 x 1
Overall Height
21.5 mm

Details

Item
Stroke Adjuster
Series
MXS
Weight
0.05 lb
Product Type
Stroke Adjuster
Compatible with Series
MXS
Standards
RoHS Compliant
System of Measurement
Metric

Description

Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 16.5 mm, Overall Height 21.5 mm, Compatible with Series MXS, Thread Size M6 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.05 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.