MXS STROKE ADJUSTER
Mfr # MXS-AS12L
Zoro # G614534707
product price: $37.59
/eaKey Features
Overall Length
20 mm
Series
MXS
Compatible with Series
MXS
Overall Height
31 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-AS12L
Zoro #
G614534707
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
20 mm
Overall Height
31 mm
Thread Size
M8 x 1
For Bore Diameter
12 mm
Details
Item
Stroke Adjuster
Series
MXS
Compatible with Series
MXS
System of Measurement
Metric
Weight
0.06 lb
Product Type
Stroke Adjuster
Standards
RoHS Compliant
Description
Stroke Adjuster, For Bore Diameter 12 mm, Overall Length 20 mm, Overall Height 31 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.06 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.