Zoro Homepage

MXS STROKE ADJUSTER

  • Mfr # MXS-AS16-X11

  • Zoro # G215377956


product price: $56.59
/ea

Key Features

Weight
0.12 lb
Overall Length
34.5 mm
System of Measurement
Metric
Compatible with Series
MXS
Series
MXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-AS16-X11
Zoro #
G215377956
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
34.5 mm
Overall Height
37 mm
Thread Size
M10 x 1
For Bore Diameter
16 mm

Details

Item
Stroke Adjuster
Weight
0.12 lb
System of Measurement
Metric
Compatible with Series
MXS
Series
MXS
Standards
RoHS Compliant
Product Type
Stroke Adjuster

Description

Stroke Adjuster, For Bore Diameter 16 mm, Overall Length 34.5 mm, Overall Height 37 mm, Compatible with Series MXS, Thread Size M10 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.12 lb, Series MXS, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.