Zoro Homepage

NCG Cylinder

  • Mfr # NCDGBA25-0200

  • Zoro # G913367174


product price: $58.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBA25-0200
Zoro #
G913367174
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Stroke Length
2 in
Body Diameter
31 mm
Bore Diameter
1 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Air Cushion
End Cap Material
Aluminum
Standards
RoHS Compliant
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
8 psi
Air Inlet Type
NPT
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Series
NCG
Piston Material Finish
Chromate Coated
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Weight
0.17 kg
End Cap Material Finish
Anodized
Cylinder Repair
Repairable
For Fluid Type
Air
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 in, Cushion Type Air Cushion, Stroke Length 2 in, Inlet Size M5 x 0.8, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.