Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCDGBA25-1200

  • Zoro # G714534171


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBA25-1200
Zoro #
G714534171
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
22 mm
Inlet Size
M5 x 0.8
Bore Diameter
1 in
Rod Thread Size
M10 x 1.25
Rod Diameter
10 mm
Stroke Length
12 in
Body Diameter
31 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
End Cap Material
Aluminum
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Cylinder Repair
Repairable
Maximum Operating Pressure
145 psi
Cushion Type
Air Cushion
Minimum Operating Pressure
8 psi
Air Inlet Type
NPT
Weight
0.17 kg
Piston Rod Material Finish
Chrome Plated
Standards
RoHS Compliant
Body Material Finish
Anodized
Series
NCG
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 in, Cushion Type Air Cushion, Stroke Length 12 in, Inlet Size M5 x 0.8, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.