NCG Cylinder
- Mfr # NCDGBA32-0800
- Zoro # G313367156
product price:Â
$
72.39
/ea
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCDGBA32-0800
- Zoro #
- G313367156
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Rod Thread Length
- 22 mm
- Rod Thread Size
- M10 x 1.25
- Rod Diameter
- 12 mm
- Bore Diameter
- 1 1/4 in
- Inlet Size
- 1/8"
- Body Diameter
- 38 mm
- Stroke Length
- 8 in
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Air Cushion, Stroke Length 8 in, Inlet Size 1/8 In., Air Inlet Type RC, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.