Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCDGBA32-1600

  • Zoro # G013367142


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBA32-1600
Zoro #
G013367142
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
1 1/4 in
Rod Diameter
12 mm
Inlet Size
1/8 in
Stroke Length
16 in
Body Diameter
38 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Air Cushion
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
System of Measurement
Inch
Air Inlet Type
Rc
Series
NCG
Inlet Gender
Female
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
145 psi
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod
Weight
0.26 kg
For Fluid Type
Air

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Air Cushion, Stroke Length 16 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.