Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCDGBN20-0050

  • Zoro # G513345022


product price: $36.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
18 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBN20-0050
Zoro #
G513345022
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
18 mm
Rod Thread Size
M8 x 1.25
Inlet Size
1/8 in
Rod Diameter
8 mm
Stroke Length
1/2 in
Bore Diameter
3/4 in
Body Diameter
26 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Cylinder Repair
Repairable
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Weight
0.1 kg
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
End Cap Material Finish
Anodized
Series
NCG
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Lead Wire Type
No Lead Wire
Air Inlet Type
Rc
System of Measurement
Inch

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 3/4 in, Cushion Type Rubber Cushion, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.