Zoro Homepage

NCG Cylinder

  • Mfr # NCDGBN32-0200

  • Zoro # G413367124


product price: $50.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDGBN32-0200
Zoro #
G413367124
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Body Diameter
38 mm
Stroke Length
2 in
Bore Diameter
1 1/4 in
Rod Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Series
NCG
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Cylinder Repair
Repairable
Air Inlet Type
Rc
Maximum Operating Temperature
158 Degrees F
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch
Body Material Finish
Anodized
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Minimum Operating Pressure
8 psi
Weight
0.26 kg
End Cap Material Finish
Anodized
Rod Gender
Male

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.