Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCGBN25-0100

  • Zoro # G313367118


product price: $36.95
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGBN25-0100
Zoro #
G313367118
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Body Diameter
31 mm
Bore Diameter
1 in
Rod Diameter
10 mm
Stroke Length
1 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
End Cap Material
Aluminum
Rod Rotation
Rotating Rod
Maximum Operating Pressure
145 psi
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Series
NCG
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
End Cap Material Finish
Anodized
Maximum Operating Temperature
158 Degrees F
System of Measurement
Inch
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Inlet Gender
Female
Weight
0.17 kg
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Minimum Operating Pressure
8 psi
Rod Gender
Male

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.