Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCGBN50-0400

  • Zoro # G513367147


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
35 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGBN50-0400
Zoro #
G513367147
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
35 mm
Rod Thread Size
M18 x 1.5
Inlet Size
1/4 in
Bore Diameter
2 in
Body Diameter
58 mm
Stroke Length
4 in
Rod Diameter
20 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Piston Material
Aluminum
Lead Wire Type
No Lead Wire
Cylinder Repair
Repairable
Rod Gender
Male
Maximum Operating Temperature
158 Degrees F
Series
NCG
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Weight
0.77 kg
System of Measurement
Inch
End Cap Material Finish
Anodized
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type Rubber Cushion, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.