Zoro Homepage

NCG Cylinder

  • Mfr # NCGBN63-0200

  • Zoro # G113367141


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
35 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGBN63-0200
Zoro #
G113367141
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
35 mm
Rod Thread Size
M18 x 1.5
Rod Diameter
20 mm
Bore Diameter
2 1/2 in
Stroke Length
2 in
Body Diameter
72 mm
Inlet Size
1/4 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Rod Rotation
Rotating Rod
For Fluid Type
Air
Maximum Operating Pressure
145 psi
Air Inlet Type
Rc
Series
NCG
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
8 psi
Inlet Gender
Female
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Weight
1.07 kg
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Maximum Operating Temperature
158 Degrees F
End Cap Material Finish
Anodized
Cylinder Repair
Repairable

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.