Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCG Cylinder

  • Mfr # NCGKBN20-0500

  • Zoro # G413367155


product price: $53.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCGKBN20-0500
Zoro #
G413367155
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
1/4"-28 UNF
Bore Diameter
3/4 in
Inlet Size
1/4 in
Stroke Length
5 in
Body Diameter
15/16 in
Rod Diameter
5/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Aluminum
Cushion Type
Rubber Cushion
Cylinder Repair
Repairable
For Fluid Type
Air
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Non-Rotating Rod
Rod Gender
Male
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
Series
NCG
Air Inlet Type
UNF
Mounting Orientation
Horizontal, Vertical

Description

Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/4 in, Cushion Type Rubber Cushion, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Tie Rod Material Not Applicable, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.