Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDMB106-0150

  • Zoro # G014534147


product price: $47.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Rod Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMB106-0150
Zoro #
G014534147
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
5/16"-24
Body Diameter
1 1/8 in
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Stroke Length
1 1/2 in
Inlet Size
1/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Series
NCM
Rod Gender
Male
Maximum Operating Pressure
250 psi
Body Material Grade
316
System of Measurement
Inch
End Cap Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Weight
0.33 lb
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Piston Rod Material Finish
Chrome Plated
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
40 Degrees F
Actuation Type
Air Extend, Air Retract
Air Inlet Type
NPT
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.