Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCDME106-0600C

  • Zoro # G013367166


product price: $67.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDME106-0600C
Zoro #
G013367166
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Body Diameter
1 1/8 in
End Cap Length
1/8 in
Stroke Length
6 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
1 1/16 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
40 Degrees F
Air Inlet Type
NPT
Piston Material Finish
Chromate Coated
System of Measurement
Inch
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
8 psi
Series
NCM
End Cap Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
Weight
0.41 lb
Rod Rotation
Rotating Rod
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Body Material Grade
316
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.