Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMB075-0050

  • Zoro # G613367115


product price: $28.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB075-0050
Zoro #
G613367115
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Stroke Length
1/2 in
Body Diameter
7/8 in
Inlet Size
1/8 in
Bore Diameter
3/4 in
Rod Diameter
1/4 in
Nose Mount Thread Size
1/4"-28

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Inlet Gender
Female
Rod Gender
Male
Rod Rotation
Rotating Rod
System of Measurement
Inch
Piston Material Finish
Chromate Coated
Series
NCM
Minimum Operating Pressure
8 psi
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
40 Degrees F
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Lead Wire Type
No Lead Wire
Weight
0.2 lb
Body Material Grade
316
End Cap Material Finish
Anodized
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.