Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMB075-0050S

  • Zoro # G713367176


product price: $23.79
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB075-0050S
Zoro #
G713367176
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Bore Diameter
3/4 in
Rod Diameter
1/4 in
Inlet Size
1/8 in
Body Diameter
7/8 in
Nose Mount Thread Size
1/4"-28
Stroke Length
1/2 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Stainless Steel
Spring Retraction Force
6.03 lb
Inlet Gender
Female
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Body Material Grade
316
Minimum Operating Pressure
25 psi
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Series
NCM
Rod Gender
Male
Air Inlet Type
NPT
Piston Material Finish
Chromate Coated
Weight
0.15 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod
System of Measurement
Inch
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6.03 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.