Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMB075-0200T

  • Zoro # G213367164


product price: $40.89
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCMB075-0200T
Zoro #
G213367164
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Bore Diameter
3/4 in
Stroke Length
2 in
Nose Mount Thread Size
1/4"-28
Inlet Size
1/8 in
Rod Diameter
1/4 in
Body Diameter
7/8 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Spring Retraction Force
6.47 lb
Cushion Type
None
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Rod Gender
Male
For Fluid Type
Air
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Weight
0.2 lb
Series
NCM
Air Inlet Type
NPT
Rod Rotation
Rotating Rod
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
Body Material Grade
316
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
25 psi
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6.47 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.