Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMB106-0100S

  • Zoro # G313367187


product price: $28.29
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB106-0100S
Zoro #
G313367187
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Rod Diameter
5/16 in
Stroke Length
1 in
Nose Mount Thread Size
5/16"-24
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Spring Retraction Force
6.03 lb
Piston Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
For Fluid Type
Air
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
25 psi
Series
NCM
Piston Material Finish
Chromate Coated
Weight
0.29 lb
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Minimum Operating Temperature
40 Degrees F
Cylinder Repair
Non-Repairable
Body Material Grade
316
Inlet Gender
Female
Rod Rotation
Rotating Rod
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6.03 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.