Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMB125-0100C-XC6

  • Zoro # G513344988


product price: $54.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB125-0100C-XC6
Zoro #
G513344988
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Stroke Length
1 in
Bore Diameter
1 1/4 in
Nose Mount Thread Size
7/16"-20
Inlet Size
1/8 in
Body Diameter
1 5/16 in
Rod Diameter
7/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Bumpers
Minimum Operating Pressure
8 psi
Body Material Grade
316
Weight
0.53 lb
Piston Rod Material Finish
Chrome Plated
Rod Gender
Male
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
40 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
System of Measurement
Inch
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Series
NCM
Air Inlet Type
NPT
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type Bumpers, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.