Zoro Homepage

NCM, Air Cylinder

  • Mfr # NCMB150-0100S

  • Zoro # G613344864


product price: $47.99
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB150-0100S
Zoro #
G613344864
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
5/16"-24
Inlet Size
1/8 in
Nose Mount Thread Size
5/16"-24
Rod Diameter
5/16 in
Body Diameter
1 9/16 in
Stroke Length
1 in
Bore Diameter
1 1/2 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Spring Retraction Force
12.5 lb
Standards
RoHS Compliant
Piston Material
Aluminum
System of Measurement
Inch
Number of Rods
Single Rod
Body Material Grade
316
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
40 Degrees F
Minimum Operating Pressure
25 psi
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Weight
0.29 lb
Maximum Operating Temperature
140 Degrees F
Series
NCM
Rod Gender
Male
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.5 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.