Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMB150-0300S

  • Zoro # G513344964


product price: $59.89
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB150-0300S
Zoro #
G513344964
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
5/16"-24
Bore Diameter
1 1/2 in
Inlet Size
1/8 in
Nose Mount Thread Size
5/16"-24
Body Diameter
1 9/16 in
Stroke Length
3 in
Rod Diameter
5/16 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Spring Retraction Force
12.5 lb
Piston Material
Aluminum
Inlet Gender
Female
Weight
0.29 lb
Piston Rod Material Finish
Chrome Plated
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Minimum Operating Pressure
25 psi
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Rod Gender
Male
Piston Material Finish
Chromate Coated
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Body Material Grade
316
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Series
NCM
Air Inlet Type
NPT

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.5 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.