Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC075-0300

  • Zoro # G813367144


product price: $39.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC075-0300
Zoro #
G813367144
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28
Body Diameter
7/8 in
Inlet Size
#10-32
Rod Diameter
1/4 in
Bore Diameter
3/4 in
Stroke Length
3 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Air Inlet Type
UNF
Rod Gender
Male
Air Inlet Center to Center Distance
2 3/16 in
Number of Rods
Single Rod
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Body Material Grade
316
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
8 psi
End Cap Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Weight
0.17 lb
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
Series
NCM
Rod Rotation
Rotating Rod
System of Measurement
Inch
Minimum Operating Temperature
40 Degrees F
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.