Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC088-0200CT

  • Zoro # G114534252


product price: $51.45
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC088-0200CT
Zoro #
G114534252
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/4"-28
Body Diameter
1 1/8 in
Bore Diameter
7/8 in
Inlet Size
1/8 in
Stroke Length
2 in
Rod Diameter
1/4 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Spring Retraction Force
6.47 lb
Piston Material
Aluminum
System of Measurement
Inch
Rod Gender
Male
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Series
NCM
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Minimum Operating Pressure
25 psi
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
Body Material Grade
316
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Weight
0.19 lb
Rod Rotation
Rotating Rod
Air Inlet Type
NPT
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6.47 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.