Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC106-0300S

  • Zoro # G013344785


product price: $42.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC106-0300S
Zoro #
G013344785
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Rod Diameter
5/16 in
Stroke Length
3 in
Body Diameter
1 1/8 in
Bore Diameter
1 1/16 in
Inlet Size
#10-32

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Spring Retraction Force
6.03 lb
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
For Fluid Type
Air
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Inlet Gender
Female
Body Material Grade
316
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Piston Rod Material Finish
Chrome Plated
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
8 psi
Rod Gender
Male
Air Inlet Type
UNF
System of Measurement
Inch
Air Inlet Center to Center Distance
2 3/64 in
Weight
0.32 lb
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Series
NCM

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 6.03 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.