Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMC150-0150

  • Zoro # G513367116


product price: $69.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMC150-0150
Zoro #
G513367116
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Stroke Length
1 1/2 in
Body Diameter
1 9/16 in
Rod Diameter
7/16 in
Inlet Size
#10-32
Bore Diameter
1 1/2 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
0.58 lb
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Maximum Operating Pressure
250 psi
End Cap Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Series
NCM
Body Material Grade
316
Air Inlet Center to Center Distance
2 3/32 in
Minimum Operating Temperature
40 Degrees F
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Rod Gender
Male
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Air Inlet Type
UNF

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.