Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCME125-0200-XC6

  • Zoro # G514548040


product price: $65.66
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCME125-0200-XC6
Zoro #
G514548040
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Rod Diameter
7/16 in
Stroke Length
2 in
Bore Diameter
1 1/4 in
Inlet Size
#10-32
Body Diameter
1 5/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Stainless Steel
Rod Gender
Male
End Cap Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Air Inlet Center to Center Distance
2 1/16 in
Series
NCM
Minimum Operating Pressure
8 psi
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
140 Degrees F
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Weight
0.68 lb
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
UNF
Minimum Operating Temperature
40 Degrees F
Number of Rods
Single Rod
Body Material Grade
316
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.