Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCME200-0800-XC6

  • Zoro # G513344551


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCME200-0800-XC6
Zoro #
G513344551
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/2"-20
Rod Diameter
5/8 in
Inlet Size
#10-32
Body Diameter
2 1/16 in
Bore Diameter
2 in
Stroke Length
8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Series
NCM
Minimum Operating Temperature
40 Degrees F
End Cap Material Finish
Anodized
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Weight
1.49 lb
Air Inlet Center to Center Distance
2 11/16 in
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Body Material Grade
316
Air Inlet Type
UNF
Inlet Gender
Female
Minimum Operating Pressure
8 psi
Lead Wire Type
No Lead Wire
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 8 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.