Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMKB075-0050S

  • Zoro # G413344354


product price: $29.79
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMKB075-0050S
Zoro #
G413344354
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/4"-28
Rod Diameter
1/4 in
Body Diameter
7/8 in
Bore Diameter
3/4 in
Inlet Size
1/8 in
Nose Mount Thread Size
1/4"-28
Stroke Length
1/2 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Spring Retraction Force
6.03 lb
Piston Material
Aluminum
Rod Gender
Male
Air Inlet Type
NPT
Weight
0.14 lb
Lead Wire Type
No Lead Wire
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
250 psi
Rod Rotation
Non-Rotating Rod
System of Measurement
Inch
Inlet Gender
Female
For Fluid Type
Air
Minimum Operating Pressure
25 psi
Series
NCMK
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6.03 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Tie Rod Material Not Applicable, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.