NCM, Air Cylinder
Mfr # NCMKB106-0300
Zoro # G213344233
product price: $64.89
/eaKey Features
Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCMKB106-0300
Zoro #
G213344233
UPC #
-
Country of Origin
China
Dimensions
Rod Thread Length
3/4 in
Rod Thread Size
5/16"-24
Inlet Size
1/8 in
Body Diameter
1 1/8 in
Rod Diameter
5/16 in
Stroke Length
3 in
Nose Mount Thread Size
5/16"-24
Bore Diameter
1 1/16 in
Description
Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.