Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCM, Air Cylinder

  • Mfr # NCMW200-0250C

  • Zoro # G113344340


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
7/8 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMW200-0250C
Zoro #
G113344340
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
7/8 in
Rod Thread Size
1/2"-20
Rod Diameter
1/2 in
Body Diameter
2 1/16 in
Inlet Size
1/4 in
Bore Diameter
2 in
Stroke Length
2 1/2 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Inlet Gender
Female
Weight
1.81 lb
Maximum Operating Temperature
140 Degrees F
Piston Rod Material Finish
Chrome Plated
Rod Gender
Male
Series
NCM
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
For Fluid Type
Air
Air Inlet Type
NPT
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
3 in
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
25 psi
Maximum Operating Pressure
250 psi
Body Material Grade
316
Minimum Operating Temperature
40 Degrees F
Number of Rods
Single Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Double Rod, Bore Diameter 2 in, Cushion Type Rubber Cushion, Stroke Length 2 1/2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.