Zoro Homepage

Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore

  • Mfr # JM-10

  • Zoro # G014534338


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Mount Type
Threaded Nut
Includes
Jam Nut
Series
JM
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in
Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-10
Zoro #
G014534338
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in
Thread Size
3/4 in
Overall Width
7/16 in
Overall Height
1 5/16 in

Details

Mount Type
Threaded Nut
Item
Nose Thread Nut
Includes
Jam Nut
Series
JM
Product Type
Nose Thread Nut
Mount Location
Front
System of Measurement
Inch
Compatible with Series
NCM
Body Material
Steel
Compatible with Brand
SMC

Description

Nose Thread Nut, Mount Type Threaded Nut, Mount Location Front, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Width 7/16 in, Compatible with Grainger Part Number 5TGC4, 5TGC5, 5TGC6, 5TGC7, 5TGC8, 5TGC9, 5TGD0, 5TGD1, 5TGD2, 5TGD3, 5TGD4, 5TGD5, 5TGD6, 5TGD7, 5TGD8, 5TGD9, 5TGE0, 5TGE1, 5TGE2, 5TGE3, 5TGE4, 5TGE5, 5TGE6, 5TGE7, 5TGG9, 5TGH0, 5TGH1, 5TGH2, 5TGH3, 5TGH4, 5THE7, 5THE8, 5THE9, 5THH0, Overall Height 1 5/16 in, Compatible with Brand SMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.