Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NPT 2 Position 5 Port Solenoid Valve 12VDC

  • Mfr # VQC2200-5B1

  • Zoro # G5002280


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
VQC
Voltage
24V DC
Power Consumption
0.4 W
Body Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2200-5B1
Zoro #
G5002280
UPC #
-
Country of Origin
Japan

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
VQC
Voltage
24V DC
Power Consumption
0.4 W
Body Material
Die Cast Zinc
Override
Locking
ISO Class
13849
Standards
RoHS Compliant
Number of Positions
Two-Position
Electrical Connection Type
Plug-In
Valve Type
Spool
Spool Material
Stainless Steel
Operating Pressure - Minimum
14.5 psi
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
101.5 psi
For Media
Air, Inert Gas
Operating Temperature - Maximum
122 Degrees F
Coefficient of Volume (Cv)
0.6
Actuator Type
Double Solenoid
Product Type
Solenoid Air Control Valve
Number of Ports
5
Response Time
20 msec
Operating Temperature - Minimum
14 Degrees F
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Power Consumption 0.4 W, Override Locking, Standards RoHS Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.