Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT, JAM, #6-40

  • Mfr # JM-006

  • Zoro # G915212915


product price: $0.35
/ea
Sold in multiples of 26 for $9.10

Key Features

For Bore Diameter
3/8 in
Thread Size
#6-40
Series
JM
Compatible with Series
NCJ2
Product Type
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-006
Zoro #
G915212915
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
3/8 in
Thread Size
#6-40

Details

Item
Nut
Series
JM
Compatible with Series
NCJ2
Product Type
Nut

Description

Nut, For Bore Diameter 3/8 in, Compatible with Series NCJ2, Thread Size #6-40, Product Type Nut, Series JM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.