Zoro Homepage

Nyln Tubing, OD 1/8", ID 0.086", 100 ft., Wt

  • Mfr # TIA01W-33

  • Zoro # G1265959


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIA01W-33
Zoro #
G1265959
UPC #
-
Country of Origin
Japan

Details

Item
Nylon Tubing,OD 1/8",ID 0.086",100 ft.,Wht

Description

Nylon Tubing,OD 1/8 In.,ID 0.086 In.,100 ft.,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.