Zoro Homepage

Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Gn

  • Mfr # TIA07G-33

  • Zoro # G1266099


product price: $49.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIA07G-33
Zoro #
G1266099
UPC #
-
Country of Origin
Japan

Details

Item
Nylon Tubing,OD 1/4",ID 0.18",100 ft.,Grn

Description

Nylon Tubing,OD 1/4 In.,ID 0.18 In.,100 ft.,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.