Zoro Homepage

Nylon Tubing, OD 1/8", ID 0.086", 60 ft., Bk

  • Mfr # TISA01B-20

  • Zoro # G1266677


product price: $10.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TISA01B-20
Zoro #
G1266677
UPC #
-
Country of Origin
Japan

Details

Item
Nylon Tubing,OD 1/8",ID 0.086",60 ft.,Blk

Description

Nylon Tubing,OD 1/8 In.,ID 0.086 In.,60 ft.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.