Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Bk

  • Mfr # TISA11B-20

  • Zoro # G1266756


product price: $66.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TISA11B-20
Zoro #
G1266756
UPC #
-
Country of Origin
Japan

Details

Item
Nylon Tubing,OD 3/8",ID 0.275",60 ft.,Blk

Description

Nylon Tubing,OD 3/8 In.,ID 0.275 In.,60 ft.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.