Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Yellow

  • Mfr # T0425Y-20

  • Zoro # G1283057


product price: $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0425Y-20
Zoro #
G1283057
UPC #
-
Country of Origin
Japan

Details

Item
Nylon Tubing,OD 4mm,ID 2.5mm,20m,Yellow

Description

Nylon Tubing,OD 4mm,ID 2.5mm,20m,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.