Zoro Homepage

Pad Unit, Black, Bellows Pad

  • Mfr # ZP3-04BS

  • Zoro # G621915797


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3-04BS
Zoro #
G621915797
UPC #
-
Country of Origin
Japan

Description

Item Pad Unit, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T2-A10-04; ZP3A-T2-A10-B5; ZP3A-T2-A5; ZP3A-T2-B5; ZP3A-Y2-B5, Durometer 40, Includes Groove and Bellows Type, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 7 mm, Overall Height 8 mm, Pad Color Black, Pad Diameter 4 mm, Pad Height 8 mm, Pad Material Silicone, Pad Mfr. Part Number ZP3-04BS, Pad Type Bellows, Port Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.